- Radial Shaft Seal
- 66.68 mm Shaft Diameter
- 96.85 mm Housing Bore Diameter
- 10.54 mm Width
| Pressure [Max] | 3 psi |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Pressure | 3 psi |
| Lip Style | Internal |
| Temperature Range [Min] | -65 °F |
| Case Construction | Steel Case w/o Inner Case |
| Inch/Metric | Metric |
| Housing Bore Dia. | 96.85 mm |
| Temperature Range [Max] | 225 °F |
| Lip Type | Single Lip w/o Spring |
| Spring Material | Carbon Steel Garter |
| Seal Application | Grease Retention And Dirt Exclusion |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.003@500 |
| Seal Design | Assembled Design |
| Shaft Dia. | 66.68 mm |
| Construction | TL5 |
| Weight | 0.363 LB |
| EAN or UPC | 85311027939 |

