- Radial Shaft Seal
- 66.68 mm Shaft Diameter
- 95.28 mm Housing Bore Diameter
- 18.16 mm Width
| Seal Application | Maximum Dirt Exclusion |
| Seal Design | Molded Design |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 66.68 mm |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500 |
| Lip Style | Internal |
| Lip Type | Triple Lip w/One Spring |
| Construction | TL4 |
| Surface Speed [Nom] | 500 ft/min |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 250 °F |
| Spring Material | None |
| Pressure | 3 psi |
| Housing Bore Dia. | 95.28 mm |
| Weight | 0.397 LB |
| EAN or UPC | 85311027892 |

