
- Radial Shaft Seal
- 66.675 mm Shaft Diameter
- 92.024 mm Housing Bore Diameter
- 11.684 mm Width
Cover/Compensation Ring/Plate Required | No |
Lip Style | Internal |
Inch/Metric | Metric |
Lip Material | Fluoroelastomer - Viton |
Shaft Dia. | 66.675 mm |
Construction | HMSA24 |
Seal Application | Light Dirt Exclusion |
Lip Type | Triple Lip w/One Spring |
Seal Design | Assembled Design |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Pressure | 10 psi |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 400 °F |
Case Construction | Steel Case w/o Inner Case |
Spring Material | Carbon Steel Garter |
Housing Bore Dia. | 92.024 mm |
Weight | 0.263 LB |
EAN or UPC | 85311157070 |
