- Radial Shaft Seal
- 66.68 mm Shaft Diameter
- 92.02 mm Housing Bore Diameter
- 11.13 mm Width
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- Smaller pumps and general purpose machinery with pressured seal cavities
features
- Most economical of general-purpose seals
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Construction | CRWH1 |
| Housing Bore Dia. | 92.02 mm |
| Shaft Dia. | 66.68 mm |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Temperature Range [Max] | 225 °F |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Weight | 0.318 LB |
| EAN or UPC | 85311027816 |
| NSN Number | 5330-00-854-2102 |

