- Radial Shaft Seal
- 663.58 mm Shaft Diameter
- 714.38 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Construction | HDS2 |
| Housing Bore Dia. | 714.38 mm |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 15 psi |
| Seal Design | Molded Design |
| Temperature Range [Max] | 400 °F |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Lip Material | Fluoroelastomer - Viton |
| Lip Style | Internal |
| Shaft Dia. | 663.58 mm |
| Lip Type | Single Lip w/Spring |
| Weight | 10.462 LB |
| EAN or UPC | 85311140614 |

