
- Radial Shaft Seal
- 260 mm Shaft Diameter
- 304 mm Housing Bore Diameter
- 20 mm Width
Shaft Dia. | 260 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Housing Bore Dia. | 304 mm |
Weight | 4.319 LB |
EAN or UPC | 85311393263 |

Shaft Dia. | 260 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Housing Bore Dia. | 304 mm |
Weight | 4.319 LB |
EAN or UPC | 85311393263 |