- Radial Shaft Seal
- 259.994 mm Shaft Diameter
- 300.202 mm Housing Bore Diameter
- 19.989 mm Width
| Construction | HDS1 |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 259.994 mm |
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Housing Bore Dia. | 300.202 mm |
| Lip Material | Fluoroelastomer - Viton |
| Weight | 4.271 LB |
| EAN or UPC | 85311230681 |

