- Radial Shaft Seal
- 260 mm Shaft Diameter
- 300 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Shaft Dia. | 260 mm |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 300 mm |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Weight | 4.268 LB |
| EAN or UPC | 85311113663 |

