- Radial Shaft Seal
- 260 mm Shaft Diameter
- 300 mm Housing Bore Diameter
- 20 mm Width
description
- Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | CRS1 |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Housing Bore Dia. | 300 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Shaft Dia. | 260 mm |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 2.069 LB |
| EAN or UPC | 85311043434 |

