- Radial Shaft Seal
- 259.994 mm Shaft Diameter
- 290.245 mm Housing Bore Diameter
- 16.002 mm Width
| Shaft Dia. | 259.994 mm |
| Housing Bore Dia. | 290.245 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 1.411 LB |
| EAN or UPC | 85311465793 |
| Shaft Dia. | 259.994 mm |
| Housing Bore Dia. | 290.245 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 1.411 LB |
| EAN or UPC | 85311465793 |