- Radial Shaft Seal
- 259.994 mm Shaft Diameter
- 290.195 mm Housing Bore Diameter
- 16.002 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Housing Bore Dia. | 290.195 mm |
| Seal Application | General Purpose |
| Shaft Dia. | 259.994 mm |
| Lip Material | Nitrile |
| Construction | HDS2 |
| Weight | 1.294 LB |
| EAN or UPC | 85311113625 |

