- Radial Shaft Seal
- 260 mm Shaft Diameter
- 290 mm Housing Bore Diameter
- 16 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 260 mm |
| Housing Bore Dia. | 290 mm |
| Inch/Metric | Metric |
| Weight | 3.773 LB |
| EAN or UPC | 85311437905 |
| Lip Type | Non-Split |
| Shaft Dia. | 260 mm |
| Housing Bore Dia. | 290 mm |
| Inch/Metric | Metric |
| Weight | 3.773 LB |
| EAN or UPC | 85311437905 |