- Radial Shaft Seal
- 260 mm Shaft Diameter
- 280 mm Housing Bore Diameter
- 16 mm Width
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | HMS1 |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Case Construction | Rubber Covered Steel Case |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 260 mm |
| Housing Bore Dia. | 280 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Max] | 400 °F |
| Lip Material | Fluoroelastomer - Viton |
| Weight | 2.341 LB |
| EAN or UPC | 85311256605 |

