- Radial Shaft Seal
- 660.4 mm Shaft Diameter
- 736.6 mm Housing Bore Diameter
- 38.1 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 660.4 mm |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Housing Bore Dia. | 736.6 mm |
| Weight | 10.722 LB |
| EAN or UPC | 85311140591 |

