- Radial Shaft Seal
- 660.4 mm Shaft Diameter
- 718.312 mm Housing Bore Diameter
- 26.263 mm Width
| Lip Type | Split |
| Shaft Dia. | 660.4 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 718.312 mm |
| Weight | 5.091 LB |
| EAN or UPC | 85311464536 |
| Lip Type | Split |
| Shaft Dia. | 660.4 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 718.312 mm |
| Weight | 5.091 LB |
| EAN or UPC | 85311464536 |