- Radial Shaft Seal
- 25 mm Shaft Diameter
- 62 mm Housing Bore Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 62 mm |
| Shaft Dia. | 25 mm |
| Weight | 0.076 LB |
| EAN or UPC | 7316572544907 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 62 mm |
| Shaft Dia. | 25 mm |
| Weight | 0.076 LB |
| EAN or UPC | 7316572544907 |