- Radial Shaft Seal
- 25 mm Shaft Diameter
- 45 mm Housing Bore Diameter
- 7 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 25 mm |
| Housing Bore Dia. | 45 mm |
| Weight | 0.042 LB |
| EAN or UPC | 7316572543535 |
| Inch/Metric | Metric |
| Shaft Dia. | 25 mm |
| Housing Bore Dia. | 45 mm |
| Weight | 0.042 LB |
| EAN or UPC | 7316572543535 |