- Radial Shaft Seal
- 25 mm Shaft Diameter
- 37 mm Housing Bore Diameter
- 7 mm Width
| Housing Bore Dia. | 37 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 25 mm |
| Weight | 0.027 LB |
| EAN or UPC | 7316572271230 |
| Housing Bore Dia. | 37 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 25 mm |
| Weight | 0.027 LB |
| EAN or UPC | 7316572271230 |