- Radial Shaft Seal
- 25 mm Shaft Diameter
- 37 mm Housing Bore Diameter
- 7 mm Width
description
- Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
| Seal Application | General Purpose |
| Lip Style | Internal |
| Pressure | 10 psi |
| Temperature Range [Min] | -22 °F |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 25 mm |
| Temperature Range [Max] | 230 °F |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/o Inner Case |
| Housing Bore Dia. | 37 mm |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Construction | CRW1 |
| Spring Material | Carbon Steel Garter |
| Weight | 0.07 LB |
| EAN or UPC | 85311007672 |

