- Radial Shaft Seal
- 25 mm Shaft Diameter
- 35 mm Housing Bore Diameter
- 6 mm Width
| Housing Bore Dia. | 35 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 25 mm |
| Weight | 0.023 LB |
| EAN or UPC | 7316572542750 |
| Housing Bore Dia. | 35 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 25 mm |
| Weight | 0.023 LB |
| EAN or UPC | 7316572542750 |