- Radial Shaft Seal
- 654.05 mm Shaft Diameter
- 685.8 mm Housing Bore Diameter
- 12.7 mm Width
| Shaft Dia. | 654.05 mm |
| Housing Bore Dia. | 685.8 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 5.473 LB |
| EAN or UPC | 85311459631 |
| Shaft Dia. | 654.05 mm |
| Housing Bore Dia. | 685.8 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 5.473 LB |
| EAN or UPC | 85311459631 |