- Radial Shaft Seal
- 650.88 mm Shaft Diameter
- 704.85 mm Housing Bore Diameter
- 25.4 mm Width
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Dual Lip w/One Spring |
| Inch/Metric | Metric |
| Lip Material | Nitrile, Leather |
| Pressure | 15 psi |
| Seal Design | Bonded Design |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Lip Style | Internal |
| Housing Bore Dia. | 704.85 mm |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 650.88 mm |
| Construction | HDSA1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 13.297 LB |
| EAN or UPC | 85311140164 |

