- Radial Bearing Type
- Single Row
- 45.618 mm Inside Diameter
- 70.31 mm Outside Diameter
- 25.688 mm Width
| Relubrication Feature | Without |
| Material | Steel |
| Cage Material | Sheet Metal |
| Bearing Part | Cone |
| Bearing Type | Radial |
| Cage Type | Sheet Metal |
| I.D. | 45.618 mm |
| Inside Dia. | 45.618 mm |
| Inch/Metric | Metric |
| Bearing Style | Cone |
| Rows of Balls | Single |
| O.D. | 70.31 mm |
| Outside Dia. | 70.31 mm |
| Weight | 0.818 LB |
| EAN or UPC | 7316570647815 |

