- Radial Bearing Type
- Single Row
- 67.425 mm Inside Diameter
- 82.931 mm Outside Diameter
- 19.05 mm Width
| I.D. | 67.425 mm |
| Bearing Style | Outer Ring |
| Bearing Type | Radial |
| O.D. | 82.931 mm |
| Inch/Metric | Metric |
| Inside Dia. | 67.425 mm |
| Rows of Balls | Single |
| Outside Dia. | 82.931 mm |
| Relubrication Feature | Without |
| Bearing Part | Outer Ring |
| Material | Steel |
| Weight | 0.505 LB |
| EAN or UPC | 7316570859768 |

