- Radial Shaft Seal
- 65.02 mm Shaft Diameter
- 78.59 mm Housing Bore Diameter
- 6.5 mm Width
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Pressure [Max] | 3 psi |
| Surface Speed [Nom] | 2,000 ft/min |
| Pressure | 3 psi |
| Lip Style | Internal / External |
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip Internal w/o Spring & Single Lip External w/o Spring |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 78.59 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
| Construction | HMA7 |
| Seal Application | Maximum Dirt Exclusion |
| Shaft Dia. | 65.02 mm |
| Weight | 0.114 LB |
| EAN or UPC | 85311027472 |

