- Radial Shaft Seal
- 647.7 mm Shaft Diameter
- 698.5 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Seal Design | Bonded Design |
| Shaft Dia. | 647.7 mm |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 698.5 mm |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Weight | 11.831 LB |
| EAN or UPC | 85311139977 |

