- Radial Shaft Seal
- 64.008 mm Shaft Diameter
- 81.991 mm Housing Bore Diameter
- 8.992 mm Width
| Housing Bore Dia. | 81.991 mm |
| Construction | Xa-SPL |
| Inch/Metric | Metric |
| Shaft Dia. | 64.008 mm |
| Lip Material | Nitrile |
| Weight | 0.224 LB |
| EAN or UPC | 85311194334 |
| Housing Bore Dia. | 81.991 mm |
| Construction | Xa-SPL |
| Inch/Metric | Metric |
| Shaft Dia. | 64.008 mm |
| Lip Material | Nitrile |
| Weight | 0.224 LB |
| EAN or UPC | 85311194334 |