Skip to content Skip to navigation menu
SKF2519440

2519440

Metric Non-Split Radial Shaft Seal
Item #100920395
  • Radial Shaft Seal
  • 639.78 mm Shaft Diameter
  • 685.8 mm Housing Bore Diameter
  • 22.23 mm Width
SKF2519440
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 639.78 mm Shaft Diameter
  • 685.8 mm Housing Bore Diameter
  • 22.23 mm Width

description

  • Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Construction HDS1
Lip Style Internal
Pressure 10 psi
Shaft Dia. 639.78 mm
Lip Type Non-Split
Seal Design Bonded Design
Lip Material Nitrile
Housing Bore Dia. 685.8 mm
Cover/Compensation Ring/Plate Required No
Temperature Range [Max] 250 °F
Seal Application General Purpose
Temperature Range [Min] -40 °F
Spring Material Carbon Steel Garter
Inch/Metric Metric
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Case Construction Steel Case w/Inner Case
Weight 11.687 LB
EAN or UPC 85311139793
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison