- Radial Shaft Seal
- 63.5 mm Shaft Diameter
- 98.45 mm Housing Bore Diameter
- 15.418 mm Width
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 63.5 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 400 °F |
| Housing Bore Dia. | 98.45 mm |
| Lip Type | Triple Lip w/One Spring |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Lip Material | Fluoroelastomer - Viton |
| Pressure | 10 psi |
| Lip Style | Internal |
| Seal Application | Light Dirt Exclusion |
| Construction | HMSA25 |
| Weight | 0.256 LB |
| EAN or UPC | 85311162739 |

