- Radial Shaft Seal
- 250 mm Shaft Diameter
- 290 mm Housing Bore Diameter
- 16 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 250 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 290 mm |
| Weight | 2.441 LB |
| EAN or UPC | 85311226158 |
| Inch/Metric | Metric |
| Shaft Dia. | 250 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 290 mm |
| Weight | 2.441 LB |
| EAN or UPC | 85311226158 |