- Radial Shaft Seal
- 250 mm Shaft Diameter
- 290 mm Housing Bore Diameter
- 16.5 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 290 mm |
| Shaft Dia. | 250 mm |
| Lip Type | Non-Split |
| Weight | 4.153 LB |
| EAN or UPC | 85311228824 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 290 mm |
| Shaft Dia. | 250 mm |
| Lip Type | Non-Split |
| Weight | 4.153 LB |
| EAN or UPC | 85311228824 |