- Radial Shaft Seal
- 250 mm Shaft Diameter
- 285 mm Housing Bore Diameter
- 16 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 285 mm |
| Shaft Dia. | 250 mm |
| Lip Type | Non-Split |
| Weight | 4.094 LB |
| EAN or UPC | 85311183871 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 285 mm |
| Shaft Dia. | 250 mm |
| Lip Type | Non-Split |
| Weight | 4.094 LB |
| EAN or UPC | 85311183871 |