- Radial Shaft Seal
- 250.012 mm Shaft Diameter
- 280.238 mm Housing Bore Diameter
- 16.002 mm Width
| Shaft Dia. | 250.012 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 280.238 mm |
| Weight | 1.376 LB |
| EAN or UPC | 85311482288 |
| Shaft Dia. | 250.012 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 280.238 mm |
| Weight | 1.376 LB |
| EAN or UPC | 85311482288 |