- Radial Shaft Seal
- 250 mm Shaft Diameter
- 280 mm Housing Bore Diameter
- 16 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 250 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 280 mm |
| Weight | 3.822 LB |
| EAN or UPC | 85311180573 |
| Inch/Metric | Metric |
| Shaft Dia. | 250 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 280 mm |
| Weight | 3.822 LB |
| EAN or UPC | 85311180573 |