- Radial Shaft Seal
- 63.5 mm Shaft Diameter
- 93.85 mm Housing Bore Diameter
- 12.7 mm Width
| Construction | ALH1 |
| Temperature Range [Max] | 325 °F |
| Housing Bore Dia. | 93.85 mm |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -100 °F |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Shaft Dia. | 63.5 mm |
| Lip Type | Single Lip w/Spring |
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Lip Material | Silicone |
| Pressure | 10 psi |
| Weight | 0.333 LB |
| EAN or UPC | 85311027229 |

