- Radial Shaft Seal
- 63.5 mm Shaft Diameter
- 90.018 mm Housing Bore Diameter
- 10.998 mm Width
description
- Dual lip design. Where operating conditions exceed standard material.
applications
- Speed reducers
- Transmissions
- Pumps
- Electric motors
- Drive axles
- Engines
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 400 °F |
| Seal Design | Bonded Design |
| Lip Material | Fluoroelastomer - Viton |
| Spring Material | Stainless Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Metric |
| Lip Type | Dual Lip w/One Spring |
| Construction | CRWA1 |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Style | Internal |
| Housing Bore Dia. | 90.018 mm |
| Shaft Dia. | 63.5 mm |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.318 LB |
| EAN or UPC | 85311162586 |

