- Radial Shaft Seal
- 635 mm Shaft Diameter
- 698.5 mm Housing Bore Diameter
- 22.23 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 698.5 mm |
| Shaft Dia. | 635 mm |
| Inch/Metric | Metric |
| Weight | 11.831 LB |
| EAN or UPC | 85311139625 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 698.5 mm |
| Shaft Dia. | 635 mm |
| Inch/Metric | Metric |
| Weight | 11.831 LB |
| EAN or UPC | 85311139625 |