- Radial Shaft Seal
- 609.6 mm Shaft Diameter
- 692.15 mm Housing Bore Diameter
- 30.18 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 609.6 mm |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Temp Description | w/4 Lugs |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Construction | HDS1 |
| Seal Design | Bonded Design |
| Lip Type | Non-Split |
| Housing Bore Dia. | 692.15 mm |
| Spring Material | Carbon Steel Garter |
| Weight | 11.767 LB |
| EAN or UPC | 85311139601 |

