- Radial Shaft Seal
- 635 mm Shaft Diameter
- 685.8 mm Housing Bore Diameter
- 23.01 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Shaft Dia. | 635 mm |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Housing Bore Dia. | 685.8 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Seal Design | Bonded Design |
| Weight | 11.687 LB |
| EAN or UPC | 85311139519 |

