- Radial Shaft Seal
- 635 mm Shaft Diameter
- 685.8 mm Housing Bore Diameter
- 20.65 mm Width
| Housing Bore Dia. | 685.8 mm |
| Shaft Dia. | 635 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 4.723 LB |
| EAN or UPC | 85311388962 |
| Housing Bore Dia. | 685.8 mm |
| Shaft Dia. | 635 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 4.723 LB |
| EAN or UPC | 85311388962 |