- Radial Shaft Seal
- 635 mm Shaft Diameter
- 685.8 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Temp Description | w/4 Lugs |
| Lip Type | Non-Split |
| Housing Bore Dia. | 685.8 mm |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 635 mm |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Weight | 11.687 LB |
| EAN or UPC | 85311139410 |

