- Radial Shaft Seal
- 635 mm Shaft Diameter
- 673.1 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Construction | HDS1 |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 635 mm |
| Case Construction | Steel Case w/Inner Case |
| Temp Description | w/6 Lugs |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Inch/Metric | Metric |
| Housing Bore Dia. | 673.1 mm |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Weight | 11.537 LB |
| EAN or UPC | 85311139366 |

