- Radial Shaft Seal
- 635 mm Shaft Diameter
- 673.1 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 635 mm |
| Housing Bore Dia. | 673.1 mm |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Temp Description | w/6 Lugs |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Pressure | 10 psi |
| Weight | 11.531 LB |
| EAN or UPC | 85311139311 |

