- Radial Shaft Seal
- 660.4 mm Shaft Diameter
- 673.1 mm Housing Bore Diameter
- 19.05 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 660.4 mm |
| Housing Bore Dia. | 673.1 mm |
| Lip Type | Non-Split |
| Weight | 11.531 LB |
| EAN or UPC | 85311298537 |
| Inch/Metric | Metric |
| Shaft Dia. | 660.4 mm |
| Housing Bore Dia. | 673.1 mm |
| Lip Type | Non-Split |
| Weight | 11.531 LB |
| EAN or UPC | 85311298537 |