- Radial Shaft Seal
- 24 mm Shaft Diameter
- 36 mm Housing Bore Diameter
- 7 mm Width
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Case Construction | Rubber Covered Steel Case |
| Construction | HMSA75 |
| Seal Application | Dirt Exclusion |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 36 mm |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 24 mm |
| Weight | 0.029 LB |
| EAN or UPC | 7316579048385 |

