- Radial Shaft Seal
- 24 mm Shaft Diameter
- 32 mm Housing Bore Diameter
- 7 mm Width
| Inch/Metric | Metric |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 24 mm |
| Pressure | 10 psi |
| Lip Type | Dual Lip w/One Spring |
| Construction | CRSA11 |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 32 mm |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Weight | 0.026 LB |
| EAN or UPC | 7316579048354 |

