- Radial Shaft Seal
- 63.5 mm Shaft Diameter
- 88.9 mm Housing Bore Diameter
- 11.13 mm Width
| Shaft Dia. | 63.5 mm |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Lip Material | Fluoroelastomer - Viton |
| Construction | CRWH1 |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Max] | 400 °F |
| Lip Type | Single Lip w/Spring |
| Seal Design | Assembled Design |
| Spring Material | Stainless Steel Garter |
| Housing Bore Dia. | 88.9 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Weight | 0.19 LB |
| EAN or UPC | 85311027052 |

