- Radial Shaft Seal
- 631.825 mm Shaft Diameter
- 663.6 mm Housing Bore Diameter
- 20.65 mm Width
| Shaft Dia. | 631.825 mm |
| Housing Bore Dia. | 663.6 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 11.239 LB |
| EAN or UPC | 85311228015 |
| Shaft Dia. | 631.825 mm |
| Housing Bore Dia. | 663.6 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 11.239 LB |
| EAN or UPC | 85311228015 |