- Radial Shaft Seal
- 245 mm Shaft Diameter
- 305 mm Housing Bore Diameter
- 28 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 305 mm |
| Shaft Dia. | 245 mm |
| Weight | 4.33 LB |
| EAN or UPC | 85311183864 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 305 mm |
| Shaft Dia. | 245 mm |
| Weight | 4.33 LB |
| EAN or UPC | 85311183864 |