- Radial Shaft Seal
- 245 mm Shaft Diameter
- 290 mm Housing Bore Diameter
- 15 mm Width
| Shaft Dia. | 245 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 290 mm |
| Weight | 2.228 LB |
| EAN or UPC | 85311298926 |
| Shaft Dia. | 245 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 290 mm |
| Weight | 2.228 LB |
| EAN or UPC | 85311298926 |